Kennedy

KBH8 KEN-FIT 8mm BULKHEAD TO 8mm

SKU:

KEN2912030K

MPN:

2912030K

£1.39

Ex VAT

£1.67

Inc VAT

IN STOCK (50+)

    Product Details

    Bulkhead Adaptors
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140292000

    ECLASS Code

    27294290

    Tube Size

    8

    UNSPSC Code

    27131613