Kennedy

KC6-2FP KEN-FIT CONN. 6mm- G1/4 F/P

SKU:

KEN2912280K

MPN:

2912280K

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (5)

    Product Details

    Connector to Female Parallel
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140104914

    ECLASS Code

    27294290

    UNSPSC Code

    27131613