£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
This range of Straight Connectors allow for quick and simple tube insertion. The compact, lightweight design makes for a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. The main body is manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar. Available in a range of sizes and specifications, each product is suitable for nylon and polyurethane tubing.
Features and Benefits
• Lightweight and compact design
• Suited for use with nylon or polyurethane tubing for versatility of use
• Available in a range of sizes to suit your requirements
• Manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, a nitrile tube seal and acetal resin tube release collar for ultimate durability and functionality
• Push-fit function allows for quick and easy insertion of tubing
Typical Applications
• Engineering
• Plumbing
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Connection Type | Tube x Tube |
EAN | 5036140292086 |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +70°C |
Minimum Operating Temperature | -20°C |
Tube Size | 6 |
UNSPSC Code | 27131613 |