£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
KQ2E Series
To connect a tube and a male thread using a panel.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
EAN | 0713049054902 |
ECLASS Code | 27294290 |
Material | PBT PP Stainless Steel |
Material Grade | 319 |
MFR Part No. | KQ2E12-03A |
Thread Sizes Female | 3/8 |
Thread Type | Female |
Tube Size | 12 |
UNSPSC Code | 27131613 |