£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Used to connect tubings in the same direction, these straight union connectors are manufactured from plastic and are suited for use with nylon and polyurethane tubing. Available in a range of sizes, each product possesses Push-Fit technology that allows for quick and simple tube insertion.
Features and Benefits
• Push-Fit design makes attaching tubes simple and quick
• Suited for use with nylon and polyurethane pipes and tubes
• Manufactured from plastic for durability and resilience
• Available in a variety of sizes to suit your requirements
Typical Applications
• Plumbing
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
EAN | 0713049079004 |
ECLASS Code | 27294290 |
Material | Plastic |
Maximum Operating Temperature | +70°C |
MFR Part No. | KQ2H12-00A |
Minimum Operating Temperature | -20°C |
Tube Size | 12 |
UNSPSC Code | 27131613 |