£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
The Equal Tees ensure quick and simple tube insertion whilst also boasting a compact lightweight design with a well proven tube retaining system. The tapered threads have a re-usable thread seal and parallel threads have a rubber washer. The main body is manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar. Available in a variety of sizes to suit your needs.
Features and Benefits
• Suited for use with nylon and polyurethane tubing for versatility of use
• Available in a range of sizes to suit your needs
• Quick and easy tube insertion with a solid seal
• Lightweight design due to the acetal construction, stainless steel retaining ring and nitrile tube seal and acetal resin tube release collar
Typical Applications
• Engineering
• Plumbing
• Garages
Attribute | Value |
---|---|
Brand | Kennedy |
Connection Type | Tube x Tube x Tube |
EAN | 5036140105645 |
ECLASS Code | 27294290 |
Material | Acetal Resin Nitrile Stainless Steel |
Maximum Operating Pressure | 10bar |
Maximum Operating Temperature | +70°C |
Minimum Operating Temperature | -20°C |
Tube Size | 12 |
UNSPSC Code | 27131613 |