Kennedy

KTB6-2MT KEN-FIT BR/TEE 6 mm - G1/4 M/T

SKU:

KEN2916530K

MPN:

2916530K

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (14)

    Product Details

    Branch Tee to Male Taper
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140105683

    ECLASS Code

    27294290

    MFR Part No.

    RP70K1406

    UNSPSC Code

    27131613