£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
British Standard (BS 143)
Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Material | Iron |
MFR Part No. | MI24U-BST |
Thread Sizes Female | 1-1/2" |
UNSPSC Code | 27131613 |