£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
These Male Stud Swivel Elbows are part of the Series S6520 range from Camozzi®. The elbows allow for fast connection and disconnection of plastic tubes using only one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
Features and Benefits
• All parts are manufactured from nickel plated brass for resistance to corrosion as well as durability
• Can be easily placed onto tubing and removed without the use of tools
• Removable internal collet allows you to replace the sealing O-ring when worn to keep the component working to an optimum level
• Available in an array of sizes to suit your exact needs
Typical Applications
• Automotive
• Plumbing
• Workshops
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | Tube x BSPP |
ECLASS Code | 27294290 |
Material | Brass |
Maximum Operating Pressure | 16bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | S6520 4-1/8in. |
Minimum Operating Temperature | -10°C |
Thread Sizes Male | 1/8 BSP |
Thread Type | Male |
Tube Size | 4mm |
UNSPSC Code | 27131613 |