£4.29
Ex VAT
£5.15
Inc VAT
Product Details
Product Specification
Product Documents
Specially designed to allow British Standard airline couplings and adaptors to be fitted to 1/4" NPT threaded air tools. Also suitable for use in hydraulic lines and coolant flow systems. Passivated zinc finish for double protection against corrosion.
Attribute | Value |
---|---|
Additional Features | Protected against Corrosion |
Brand | Kennedy |
Connection Type | Thread x Thread |
EAN | 5036140102767 |
ECLASS Code | 27294290 |
Material | Steel |
Product Type | Convertors |
Surface Finish | Passivated Zinc |
Thread Sizes Female | 1/4in. |
Thread Sizes Male | 1/4in. |
Thread Standard | Swivel |
UNSPSC Code | 27131613 |