£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Male - Female Reducers
Series 2530
Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | Thread x Thread |
ECLASS Code | 27294290 |
Material | Brass |
Product Type | Reducing Bush |
Surface Finish | Nickel-plated |
Thread Sizes Female | 1/4in. |
Thread Sizes Male | 1/2in. |
Thread Standard | NPTF |
UNSPSC Code | 27131613 |
Weight Each | 30g |