noscriptCamozzi BSP Adaptor Female/Female Reducers - Series 2553 | Cromwell Tools

Camozzi

Camozzi BSP Adaptor Female/Female Reducers - Series 2553

5 Variations

BSP Adaptor Female/Female Reducers
Series 2553

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.