£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
For connecting female threaded fittings of different sizes.
Attribute | Value |
---|---|
Brand | PCL |
Connection Type | Thread x Thread |
EAN | 5014875370323 |
ECLASS Code | 27294290 |
Material | Steel |
Product Type | Reducing Unions |
Surface Finish | Corrosive-Resistant plated |
Thread Sizes Female | 1/4in. |
Thread Sizes Male | 3/8in. |
Thread Standard | BSTP |
UNSPSC Code | 27131613 |