Loc Line

60525 3/4" 6" X 8" SHIELD KIT

SKU:

LLN4476052F

MPN:

LL60525

£40.79

Ex VAT

£48.95

Inc VAT

IN STOCK (1)

    Product Details

    With a 14in. (3/4in. bore) hose length, these products are suitable for use when operating small machine tools. The shields offer a simple yet effective way of protecting from fluid splash and flying swarf. Fully adjustable with magnetic base, the product is available in three varying sizes. Not for use as a heavy duty enclosure guard on heavy-duty milling machines.


    Features and Benefits
    • Fully adjustable magnetic base allows the product to be placed on a ferrous material
    • Available in three various sizes to suit your needs
    • Simple way of protecting users from fluid splash and flying swarf
    • Suited for light to medium duty protection


    Typical Applications
    • Garages
    • Workshops
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Loc Line

    EAN

    0662633605252

    Material

    Plastic

    MFR Part No.

    LL60525

    Product Type

    Machine Shield

    UNSPSC Code

    23271700