£27.99
Ex VAT
£33.59
Inc VAT
Product Details
Product Specification
Product Documents
These Starter Packs contain various components that form part of a modular coolant hose system. A modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. The flow direction is easily and accurately positioned with no spring-back and all parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal which is non-conductive and chemical resistant. Available with 1/4in., 1/2in. and 3/4in. bore. Hose is green, all other fittings are orange.
Features and Benefits
• Manufactured from acetal which is non-conductive and chemical resistant for durability
• Available in three specifications to suit your requirements
• All parts are interchangeable and can be replaced when worn
• Can be used for wet machining, spark erosion and air line operations for versatility of use
Typical Applications
• Automotive
• Engineering
• Garages
Attribute | Value |
---|---|
Bore Size | 3/4in. |
Brand | Indexa |
EAN | 5036140088146 |
ECLASS Code | 37110290 |
Includes | 14" Hose 1 Connectors 2 Nozzles |
Material | Acetal |
Product Type | Modular Coolant Hose Starter Kit |
UNSPSC Code | 40141700 |