Indexa

TUBE SEGMENT GREEN 25'0" LONG 1/4" BORE

SKU:

IND4476250K

MPN:

4476250K

£174.00

Ex VAT

£208.80

Inc VAT

IN STOCK (3)

    Product Details

    Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4", 1/2" and 3/4" bore. Hose is green, all other fittings are orange.


    Product Documents
    Product Specification
    Attribute
    Value

    Bore Size

    1/4in.

    Brand

    Indexa

    EAN

    5036140087736

    ECLASS Code

    37110290

    Includes

    Item only

    Material

    Acetal

    Product Type

    Tube Segment

    UNSPSC Code

    40141700