£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
The InstantAir range of couplings and adaptors are original and genuine Broomwade bayonet fittings. The range has a maximum flow rate og 54cfm @100lbf/in², a maximum working pressure of 17bar (250lbf/in²) and an effective temperature range: -20°C to 80°C, for truly versatile working.
Features and Benefits
• Suitable for most fixed compressed air applications for true versatility of use
• Bayonet type couplings provide a firm fitting and helps to avoid accidental disconnection
• Available in a variety of sizes and specifications to suit your requirements
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875361253 |
ECLASS Code | 27294290 |
Inside Diameter | 6.53mm |
Material | Steel |
MFR Part No. | AA5107 |
Product Type | Adaptor |
Thread Size | 3/8in. |
Thread Standard | BSPT |
Thread Type | Female |
UNSPSC Code | 27131613 |