£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
These high-quality adaptors are case-hardened and boast a corrosive resistant finish for a much longer life.
Features and Benefits
• Case-hardened for superior durability
• Highly resistant to rust and corrosion
Technical Information
• For use with XF series Couplings
• Nominal Bore: 7.4mm
• Flow rate @ 6 bar - 43 cfm @ 100 psi 2,200 l/min
• Adaptor series: XF Series
• Inter-changable: Cein 320, Legris 25/26, Norgren 234/238, Rectus 25/26, Schrader Inter-check 35
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875360980 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AA7102 |
Thread Size | 1/4in. |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |