£6.99
Ex VAT
£8.39
Inc VAT
Product Details
Product Specification
Product Documents
The 'Industry Standard' benchmark coupling. For use with air tools, garage, industrial airline supplies and test panels. These couplings are compatible with standard adaptors and are best suited for fixed applications. Available in three varying BSP sizes to suit your requirements.
Features and Benefits
• Quick-release coupling for easy release
• Single action is designed for fixed applications
• Steel construction makes for a hardy product
• Positive locking mechanism to hold the coupling in place
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875330877 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC21CF |
Product Type | Coupler Body |
Surface Finish | Passivated Zinc |
Thread Size | 1/4in. |
Thread Standard | BSPP |
Thread Type | Female |
UNSPSC Code | 27131613 |