£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
The 'Industry Standard' coupling, these tailpieces are manufactured from high-quality Sheffield steel. For use with air tools, garage, industrial airline supplies and test panels. The BSP products are designed for single-action fixed applications and are compatible with standard adaptors. Complete with a quick-release action and positive locking mechanism to prevent accidental disconnection. Available in a range of sizes to suit your needs.
Features and Benefits
• Compatible with standard adaptors
• Positive locking mechanism ensures a firm hold for optimum airflow
• Available in varying sizes to suit your requirements
• Steel construction makes for a durable product
• Quick release allows you to easily remove the coupling when desired
Typical Applications
• Automotive
• Workshops
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875330945 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC21T |
Product Type | Quick Connect Coupling |
Surface Finish | Passivated Zinc |
Thread Size | 3/8in. |
Thread Type | Hose Tailpiece |
UNSPSC Code | 27131613 |