£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Designed for general industrial applications - free flow air rate at 7bar/100psi: 55 to 60cfm (1557 to 1698ltr/min). All steel construction with hard wearing passivate finish. Hardened steel shoulder to prevent accidental disconnection in use.
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875330402 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC4EM |
Product Type | Coupler Body |
Surface Finish | Hard Wearing Passivate |
Thread Size | 3/8 |
Thread Standard | BSPT |
Thread Type | Male |
UNSPSC Code | 27131613 |