£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
A heavy duty design to meet the demands of all manufacturing and end user applications. Offering superior flow characteristics - free air flow at 7bar/100psi : 135cfm (3820ltr/min). Quick release action with corrosion resistant plating compatible with European adaptor styles CEJN320, RECTUS 25 and 26 series.
Features and Benefits
• High flow rate of 130cfm @ 100psi to enhance tool efficiency
• Hardened steel construction makes for overall durability of the components
• Corrosion resistant finish bolsters product longevity
• Steel shoulder prevents accidental disconnection and ensures positive lock
• The Euro standard adaptor profile is compatible with XF Adaptors
• Each coupling is date stamped to increase traceability and increase quality performance
• Blue PCL silicone band ensures the authenticity of the product
Typical Applications
• Automotive
• Engineering
• Workshops
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875160047 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC71CF |
Thread Size | 1/4in. |
Thread Standard | BSPT |
Thread Type | Female |
UNSPSC Code | 27131613 |