£1.69
Ex VAT
£2.03
Inc VAT
Product Details
Product Specification
This comprehensive range of mail threaded tailpieces are designed for use in conjunction with airline couplings in garage and industrial applications. For connecting a hose to a female threaded fitting, each product has a steel construction and is case hardened with a zinc finish.
Features and Benefits
• Steel construction makes for a durable product
• Available in a host of sizes to suit your needs
• Crafted with PCL®'s 80 years of experience for guaranteed quality
Typical Applications
• Automotive
• Engineering
• Workshops
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875420134 |
ECLASS Code | 27294290 |
Inside Diameter | 3/8in. |
Material | Steel |
MFR Part No. | HC2951 |
Product Type | Tailpieces |
Thread Size | 3/8in. |
Thread Standard | Bore |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |