£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
Upgrade your pneumatic system effortlessly with the 4-8mm Pneumatic Fittings Kit. This comprehensive set includes tee connectors, elbow connectors, straight connectors, blanking plugs, G1/8, and G1/4 tapered stud connectors in 4mm, 6mm, and 8mm sizes. Ideal for industrial, manufacturing, and DIY applications, this kit ensures easy and versatile pneumatic system assembly and maintenance.
Contents:
Tee Connectors (2x 4mm, 6mm and 8mm).
Elbow Connectors (2x 4mm, 6mm and 8mm).
Straight Connectors 2x 4mm, 6mm and 8mm).
Blanking Plugs (6x 4mm, 6mm and 8mm).
G1/8 Tapered Stud Connectors (3x 4mm, 6mm and 8mm).
G1/4 Tapered Stud Connectors (3x 4mm, 6mm and 8mm).
Typical Applications:
• Industrial Machinery: Ideal for pneumatic systems in manufacturing plants and industrial machinery.
• Automotive Systems: Suitable for various pneumatic connections in automotive applications.
• DIY Projects: Versatile kit for DIY enthusiasts working on pneumatic setups.
• Equipment Maintenance: Essential for professionals maintaining and repairing pneumatic systems.
• Air Compressor Systems: Convenient for connecting components in air compressor setups.
• Automation Systems: Useful for pneumatic connections in automated systems and robotics.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140105904 |
ECLASS Code | 27294290 |
MFR Part No. | 1-MAT-KNDY-FIT 1 |
UNSPSC Code | 27131613 |