£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Trunnion Brackets.
Cylinder Bore: 20mm, 25mm, 32mm, 40mm, 50mm and 63mm
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 23049190 |
MFR Part No. | CG-020-24A |
Product Type | Trunnion Brackets |
UNSPSC Code | 27131702 |