£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Auto Switches
Attribute | Value |
---|---|
Additional Features | 24VDC Max A73-Reed AC Volt<200 and Direct Mounting Styles Band Built-in Off-Delay Timer (200 ms) Connector Electrical Entry: Grommet General Purpose Heat Resistant and Wide Range Detection Configurations LED Magnetic Field Resistant Rail Reed Type Auto Switches Solid State Switches are also Available in 2-Colour Indication with Diagnostic Output Terminal Conduit Tie Rod Vertical Water Resistant 2-Colour Indication |
Brand | SMC |
EAN | 0713049118369 |
ECLASS Code | 23049190 |
MFR Part No. | D-A93 |
Product Type | Reed Switch |
Standards Met | CE RoHS |
UNSPSC Code | 27131702 |