£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Auto Switches
Attribute | Value |
---|---|
Additional Features | and Direct Mounting Styles Band Built-In Off-Delay Timer (200 ms) Connector Electrical Entry: Grommet G5P-Solid State Gen General Purpose Heat Resistant and Wide Range Detection Configurations Magnetic Field Resistant Purpose Rail Reed Type Auto Switches Solid State Switches are also Available in 2-Colour Indication with Diagnostic Output Terminal Conduit Tie Rod Water Resistant 2-Colour Indication |
Brand | SMC |
ECLASS Code | 23049190 |
MFR Part No. | D-G5PL |
Product Type | Solid State Switch |
Standards Met | CE RoHS |
UNSPSC Code | 27131702 |
Weight Each | 78g |