£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Bore size range: 8 - 125mm.
Rod Thread: M10 x 1.25, M12 x 1.25, M27 X 2, M16 x 1.5 and M20 x 1.5
Attribute | Value |
---|---|
Brand | Camozzi |
ECLASS Code | 23049190 |
MFR Part No. | G-25-32 |
Product Type | Rod Fork End |
Standards Met | ISO 8140 |
To Suit | Series 60 cylindersmm |
UNSPSC Code | 27131702 |