£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
For (Mini) ISO 6432 and ISO 6431/VDMA 24562 cylinders.
Rod Thread: M4, M6, M8, M10, M12, M16 and M20
Cylinder Bore: 8-10mm, 12-16mm, 20mm, 32mm, 40mm, 50-63mm and 80-100mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140292765 |
ECLASS Code | 23049190 |
MFR Part No. | HM63/26 |
Product Type | Clevis Mounting |
UNSPSC Code | 27131702 |