£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Diameter: 32mm.
Attribute | Value |
---|---|
Additional Features | Diameter: 32mm Vertical |
Brand | Kennedy |
EAN | 5036140292543 |
ECLASS Code | 23049190 |
MFR Part No. | KFKCIM32HV |
Product Type | Rear Hinge |
UNSPSC Code | 27131702 |