£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
For ISO 6431/VDMA 24562 cylinders.
Rod Thread: M10, M12, M16 and M20
Cylinder Bore: 32mm, 40mm, 50-63mm and 80-100mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140292796 |
ECLASS Code | 23049190 |
MFR Part No. | KFKPRE12 |
Product Type | Rod Eye Mountings |
To Suit | ISO 6431/VDMA 24562 cylindersmm |
UNSPSC Code | 27131702 |