£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Attribute | Value |
---|---|
Additional Features | Accepts Nylon and Polyurethane Tube can be Used for a Wide Range of Pressures From a Low Vacuum Up to a Pressure of 1.0Mpa Release Collar Allows Easy Removal of Tubing Without Damaging the Tube Stud Allows Rotation of the Body for Ease of Installation in Confined Spaces |
Brand | SMC |
ECLASS Code | 23049190 |
MFR Part No. | KQ2H01-32N |
Product Type | Inch Size One-Touch Fittings (UNF NPT) - Male Connector |
Standards Met | 10-32UNF |
UNSPSC Code | 27131702 |
Weight Each | 2.7g |