£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Automatic adjustment to the most appropriate absorption performance. High resistance to load deviation. Double seal enclosure.
Collision speed (m/s): 0.05 to 5.0.
Thread O/D: 8mm, 10mm, 14mm and 20mm
Stroke: 6mm, 7mm, 12mm and 15mm
Attribute | Value |
---|---|
Additional Features | Double seal enclosure High resistance to load deviation |
Brand | SMC |
ECLASS Code | 23049190 |
MFR Part No. | RBC1412 |
Product Type | Shock Absorbers |
UNSPSC Code | 27131702 |