£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Double Knuckle Joint for ISO Cylinders.
Attribute | Value |
---|---|
Additional Features | 100mm 25mm 32mm 40mm 50mm 63mm 80mm Accessory: Knuckle Joints Applicable Bore Sizes: 20mm Single and Double Types |
Brand | SMC |
ECLASS Code | 23049190 |
Product Type | Knuckle Joint - Double |
To Suit | ISO Cylindersmm |
UNSPSC Code | 27131702 |