£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Double-acting. Built-in magnets.
*Non-rotating rod.
Series CD85 ISO
Attribute | Value |
---|---|
Additional Features | A Unique Rod Packing Design Prevents Entry of Dust Auto Switch Capable Use in Extremely Dusty Environments |
Bore Size | 10mm |
Brand | SMC |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
MFR Part No. | CD85N10-30-B |
Mount Type | Basic Integrated Clevis |
Operating Pressure | 0.1- 1bar |
Operating Temperature Range | -20 to 80°C |
Port Connection | M5 |
Product Type | Pneumatic Cylinder |
Stroke Length | 30mm |
UNSPSC Code | 27131701 |