£48.79
Ex VAT
£58.55
Inc VAT
Product Details
Product Specification
Standard type, single rod, single or double acting. Compact design. Non-magnetic.
Bore sizes: 12 - 200mm.
Features and Benefits
• Lightweight for ease of transportation and use
• Compact to save space in your kit
• Available in a variety of specifications to suit a host of requirements
Attribute | Value |
---|---|
Bore Size | 32mm |
Brand | SMC |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
MFR Part No. | CDQ2B32TF-30DZ |
Operating Pressure | 0.5 to 10bar |
Operating Temperature Range | -10 to 60°C |
Product Type | Pneumatic Cylinder |
Stroke Length | 30mm |
UNSPSC Code | 27131701 |