£77.99
Ex VAT
£93.59
Inc VAT
Product Details
Product Specification
Product Documents
Series OCT
Mini cylinder, ISO 6432. Double acting with magnetic piston and cushioning: elastic. Integrated rear eye, piston rod with external thread, non rotating.
Attribute | Value |
---|---|
Additional Features | Interchangeable Non-Rotating Rods Offered at No Additional Cost Unique Octagon Shape |
Bore Size | 20mm |
Brand | Rexroth Pneumatics |
Cylinder Action | Double Acting |
ECLASS Code | 25160000 |
Materials | Cylinder Mounting Nut: Anodized Aluminium Front & End Covers: Polyarylamide Piston: Aluminium Piston Rod: Harden Stainless Steel Piston Rod Nut: Stainless Steel Scraper: Polyester Urethane Rubber |
MFR Part No. | 5284010200 |
Operating Pressure | 1.5 to 10bar |
Operating Temperature Range | -20 to +75°C |
Port Connection | G1/8 |
Product Type | Hydraulic Cylinder |
Stroke Length | 100mm |
UNSPSC Code | 27131701 |