£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Ball Valve Gas Approved
Male x Female - BSPP Thread - ISO 228
Manufactured according to EN 12165
Working Temperature -20°C to +150°C
Working pressure 40 bar (580 psi)
Attribute | Value |
---|---|
Brand | Vale |
MFR Part No. | BV4MFBG |
Thread Size | 1/4in. |
UNSPSC Code | 40141649 |