£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
These swing check Non-Return Valves are ideal for controlling the flow and direction of fluids. Available in a range of sizes, each product is manufactured from brass and has two female threads. Controllable manually via the plastic covered handle.
Features and Benefits
• Available in a range of sizes to suit your needs
• Manufactured from brass for durability and resilience
• Simple yet effective way of controlling the flow of fluids
Typical Applications
• Automotive
• Engineering
• Plumbing
Attribute | Value |
---|---|
Body Material | Brass |
Brand | Vale |
Maximum Operating Temperature | +170°C |
MFR Part No. | BV6BG |
Minimum Operating Temperature | -40°C |
Pressure Range | 1 to 6bar |
Product Type | Non-Return Valve |
Thread Size | 3/8in. |
Thread Standard | BSPP |
Thread Type | Female |
UNSPSC Code | 40141649 |