£99.99
Ex VAT
£119.99
Inc VAT
Product Details
Product Specification
Electronic timer for ultimate reliability. Adjustable interval and discharge times. Self cleaning valve needs no maintenance. LED indicators show operational status. Impulse test button. Supplied with full instructions. Includes tamperproof kit.
Technical Specifications
Electronic Timer:
Power ‘ON' LED. Valve ‘OPEN' LED.
Interval time: 0.5 to 45min.
Discharge time: 0.5 to 10sec.
Solenoid Valve: 0 to 16 bar.
Function: 2/2 NC.
Port connections: G3/8.
Main pressure range: 0 - 16 bar max.
Filtration: strainer recommended.
Temperature range: Ambient -10°C to +50°C, Media -10°C to +140°C.
Lubrication: not required.
Media: air, gases, non-corrosive liquids.
Timer & Solenoid Valve Assembly
Electrical data: AC 220V, 50Hz, 19W AC 110V, 50Hz, 28W.
Insulation: Class H 180°C.
Protection: IP65 (with connector).
Temperature range: -10°C to +140°C.
Materials Solenoid Valve
Tube and plunger: stainless steel.
Spring: stainless steel. Body: brass. Seals: Buna.
Attribute | Value |
---|---|
Body Material | Brass |
Brand | Kennedy |
EAN | 5036140290068 |
ECLASS Code | 27294290 |
Product Type | Drain Valve - Auto |
Supply Voltage | 220V |
UNSPSC Code | 27131600 |