£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Series 3
Port: 1/4.
Type of construction: With spool.
Media: Filtered air without lubrication.
Attribute | Value |
---|---|
Additional Features | Filtered Air Without Lubrication |
Body Material | Aluminium |
Brand | Camozzi |
ECLASS Code | 27292104 |
MFR Part No. | 358-035 |
Pressure Range | -0.9 to 10bar |
Product Type | Pneumatically Operated Valves |
Temperature Range | 0 to +60°C |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141600 |