£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Series 3 - Body Ported
Materials: AL body, stainless steel spool, NBR seals.
Operating temperature: 0 - 60°C (with dry air at -20°C).
Type of construction: Spool type (indirectly o[perated).
Mountings: Through holes in valve body.
Additional options: Seal kits available on request.
Attribute | Value |
---|---|
Additional Features | Electro Pneumatic Actuation and Spring Return Seal Kits Available on Request Suitable for Operating Double-Acting Cylinders |
Body Material | Aluminium |
Brand | Camozzi |
ECLASS Code | 27292104 |
MFR Part No. | 358-E11-02 |
Pressure Range | -0.9 to 10bar |
Product Type | Solenoid Valve |
Temperature Range | 0 to +60°C |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141600 |