£349.00
Ex VAT
£418.80
Inc VAT
Product Details
Product Specification
Series 9
No. of positions: 5/2.
Coil sold seperately, see below.
Spool type: (Servo controlled).
Attribute | Value |
---|---|
Additional Features | Available with Electro Pneumatic Actuation and Return Suitable for Mounting on a Sub base |
Brand | Camozzi |
ECLASS Code | 27292104 |
MFR Part No. | 953-000-P15-23 |
Pressure Range | 2.5 to 10bar |
Product Type | Solenoid Valve |
Standards Met | CNOMO ISO 5599/1 |
Temperature Range | 0 to +60°C |
UNSPSC Code | 40141600 |