£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
Series A
Directly operated solenoid valve - threaded body.
Connection: 1/8.
Function: 3/2 N.C.
Orifice: 1.5mm Ø.
N.C. = Normally closed
Attribute | Value |
---|---|
Body Material | Brass |
Brand | Camozzi |
ECLASS Code | 27292104 |
MFR Part No. | A331-1C2 |
Pressure Range | -0.9 to 15bar |
Product Type | Solenoid Valve |
Standards Met | DIN 43650 IP65 |
Temperature Range | 0 to +60°C |
Thread Size | M5mm |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141600 |