£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
The mechanical part of the tube in the solenoid valves Series A allows the mounting of various types of solenoids.
Attribute | Value |
---|---|
Additional Features | Integral screw |
Body Material | PA6 GF |
Brand | Camozzi |
ECLASS Code | 27292104 |
MFR Part No. | KA132000B9 |
Product Type | Connetor |
Standards Met | EN175301-803 |
Temperature Range | -40 to 100°C |
UNSPSC Code | 40141600 |
Voltage | 250V |
Weight Each | 25g |