£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
DIN 43650/B.
For use with solenoid valves. IP54.
Nominal size: 22mm.
Terminal pins: 2-pole + earth.
Attribute | Value |
---|---|
Additional Features | Ingress Protection Rating (IP65) |
Body Material | Thermoplastic Polyester |
Brand | Kennedy |
EAN | 5036140293052 |
ECLASS Code | 27292104 |
Product Type | Coils for Solenoid Valves |
Standards Met | DIN 43650 Industryform B |
Thread Size | 22mm |
Thread Standard | ISO Metric |
Thread Type | Female |
UNSPSC Code | 40141600 |
Voltage | 110 Tolerance ±10%V |