£50.99
Ex VAT
£61.19
Inc VAT
Product Details
Product Specification
IP67 base mounted valves. Easy to expand manifolds. Cassette and tie rod manifold construction. Wide choice of serial transmission options. Dual 3 port valve bodies available.
Attribute | Value |
---|---|
Additional Features | Easy to Expand Manifolds Manual Override is of Non-Locking Push Style |
Body Material | Aluminium |
Brand | SMC |
EAN | 0713049224138 |
ECLASS Code | 27292104 |
MFR Part No. | SV1100-5FU |
Pressure Range | 0.15 to 0.7(Internal Pilot) 0.25 to 0.7(External Pilot)bar |
Product Type | Solenoid Valve |
Temperature Range | -10 to +50°C |
UNSPSC Code | 40141600 |
Voltage | 24V |
Weight Each | 66g |