£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
DIN 43650/B
Nominal size: 22mm.
IP54 - DIN 40050.
Terminal pins: 2 pole plus earth.
Resetting: Spring return.
Notes
• Images are for illustrative purposes only, please read the specification before ordering as the sizes pictured may be different from the actual product
Attribute | Value |
---|---|
Additional Features | Resetting: Spring return Terminal pins: 2 pole plus earth |
Body Material | Thermoplastic Polyester |
Brand | Camozzi |
ECLASS Code | 27292104 |
MFR Part No. | U7J |
Product Type | Coils for Solenoid Valves |
Standards Met | DIN 43650/B |
UNSPSC Code | 40141600 |
Voltage | 220V |