£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Series VDW10/20
• Ultra compact 2 post valves for air, vacuum and fluids.
• Piping variations: thread and one touch fittings.
• Low weight.
• IP65 enclosure.
• Fluid temperature 1 to 50°C (for water).
• Ambient temperature -10°C to 50°C.
Attribute | Value |
---|---|
Additional Features | Ultra compact 2 post valves for air, vacuum and fluids |
Body Material | Brass |
Brand | SMC |
ECLASS Code | 27292104 |
MFR Part No. | VDW22PAA |
Pressure Range | 0.4bar |
Product Type | Solenoid Valve |
Standards Met | CE RoHS |
Temperature Range | -10 to +50°C |
Thread Standard | BSP Parallel = G |
Thread Type | Female |
UNSPSC Code | 40141600 |
Voltage | 24 DCV |
Weight Each | 115g |