£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Modular 5 port air pilot valves that can be manifold mounted.
Attribute | Value |
---|---|
Additional Features | Modular Five Port Air Pilot Valves That can be Manifold Mounted |
Body Material | Aluminium |
Brand | SMC |
ECLASS Code | 27292104 |
MFR Part No. | VFA3130-02 |
Pressure Range | 0.15 to 0.9bar |
Product Type | Air Operated Valve |
Temperature Range | -10 to +60°C |
Thread Standard | BSP Taper = R |
UNSPSC Code | 40141600 |
Weight Each | 0.15g |